- Lower Mount
- 3 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-600 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Face Diameter | 3 1/2 in |
| Pressure Range [Max] | 600 psi |
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Dry |
| Case Material | ABS Plastic |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Gauge Pressure Range | 0 to 600 psi |
| Weight | 0.455 LB |

