- Lower Mount
- 3 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-60 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Gauge Type | Dry |
| Temperature Range [Min] | -40 °F |
| Gauge Function | Pressure Gauge |
| Face Diameter | 3 1/2 in |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 60 psi |
| Case Material | ABS Plastic |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 60 psi |
| Weight | 0.364 LB |

