- Dry Gauge
- ABS Plastic
- Lower Mount
- 1/4" Male NPT
- 3 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Min] | -40 °F |
| Pressure Range [Max] | 400 psi |
| NPT Male | 1/4 in |
| Face Diameter | 3 1/2 in |
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 psi |
| Gauge Pressure Range | 0 to 400 psi |
| Temperature Range [Max] | 150 °F |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Weight | 0.456 LB |

