- Lower Mount
- 3 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-300 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Face Diameter | 3 1/2 in |
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 300 psi |
| Pressure Range [Max] | 300 psi |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Weight | 0.38 LB |

