- Lower Mount
- 3 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-160 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Face Diameter | 3 1/2 in |
| Pressure Range [Max] | 160 psi |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Min] | -40 °F |
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 160 psi |
| Gauge Type | Dry |
| Temperature Range [Max] | 150 °F |
| Weight | 0.35 LB |

