- Constant Flow Nozzle
- 3/4" GHT Thread
- 100 psi Operating Pressure
- 25.1 gal/min
features
- Seals used for true water shut-offEasy twist spray pattern adjustment
| Thread Type | GHT |
| Size (text) | 3/4 in |
| Material | Plastic |
| Operating Pressure [Max] | 100 psi |
| GPM | 25.1 gal/min |
| Cover Color | Green |
| Weight | 0.31 LB |

