- Lower Mount
- 2 1/2" Face Diameter
- Stainless Steel Case
- 1/4" NPT
- 0-15 PSI
applications
- Stainless steel gauges provide the corrosion resistance and durability of a permanently sealed gauge Designed for severe service applications.
| Face Diameter | 2 1/2 in |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Case Material | Stainless Steel |
| Temperature Range [Min] | 20 °F |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Gauge Pressure Range | 0 to 15 psi |
| Gauge Function | Pressure Gauge |
| Pressure Range [Max] | 15 psi |
| Weight | 0.57 LB |

