- Liquid Gauge
- Stainless Steel
- Back Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Case Material | Stainless Steel |
| Gauge Type | Liquid |
| Pressure Range [Max] | 1000 psi |
| Gauge Pressure Range | 0 to 1,000 psi |
| Mounting Style | Back Mount |
| Temperature Range [Min] | 20 °F |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Weight | 0.54 LB |

