- Liquid Gauge
- Stainless Steel
- Back Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Function | Pressure Gauge |
| NPT Male | 1/4 in |
| Gauge Pressure Range | 0 to 300 psi |
| Temperature Range [Min] | 20 °F |
| Mounting Style | Back Mount |
| Temperature Range [Max] | 150 °F |
| Case Material | Stainless Steel |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 1/2 in |
| Gauge Type | Liquid |
| Pressure Range [Max] | 300 psi |
| Weight | 0.56 LB |

