- Back Mount
- 2 1/2" Face Diameter
- Stainless Steel Case
- 1/4" NPT
- 0-30 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | 20 °F |
| Case Material | Stainless Steel |
| NPT Male | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 30 psi |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Back Mount |
| Gauge Type | Liquid |
| Pressure Range [Max] | 30 psi |
| Weight | 0.53 LB |

