- Lower Mount
- 2 1/2" Face Diameter
- Stainless Steel Case
- 1/4" NPT
- 0-1,500 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Min] | 20 °F |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Gauge Type | Liquid |
| Pressure Range [Max] | 1500 psi |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Case Material | Stainless Steel |
| Gauge Pressure Range | 0 to 1,500 psi |
| Weight | 0.52 LB |

