- Lower Mount
- 2 1/2" Face Diameter
- Stainless Steel Case
- 1/4" NPT
- 0-600 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Case Material | Stainless Steel |
| Gauge Type | Liquid |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Gauge Function | Pressure Gauge |
| Pressure Range [Max] | 600 psi |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Gauge Pressure Range | 0 to 600 psi |
| Temperature Range [Min] | 20 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 0.51 LB |

