- Liquid Gauge
- Stainless Steel
- Lower Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Case Material | Stainless Steel |
| Pressure Range [Max] | 400 psi |
| Face Diameter | 2 1/2 in |
| Gauge Type | Liquid |
| Temperature Range [Min] | 20 °F |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 400 psi |
| Weight | 0.51 LB |

