- Lower Mount
- 2 1/2" Face Diameter
- Stainless Steel Case
- 1/4" NPT
- 0-200 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Function | Pressure Gauge |
| Case Material | Stainless Steel |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 200 psi |
| Gauge Type | Liquid |
| Temperature Range [Min] | 20 °F |
| Face Diameter | 2 1/2 in |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 200 psi |
| Weight | 0.52 LB |

