- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-3,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Pressure Range | 0 to 3,000 psi |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 3000 psi |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | 20 °F |
| NPT Male | 1/4 in |
| Case Material | ABS Plastic |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Weight | 0.39 LB |

