- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-1,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Face Diameter | 2 1/2 in |
| Gauge Type | Liquid |
| Temperature Range [Min] | 20 °F |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Case Material | ABS Plastic |
| Pressure Range [Max] | 1000 psi |
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 1,000 psi |
| Weight | 0.39 LB |

