- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-600 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Case Material | ABS Plastic |
| Pressure Range [Max] | 600 psi |
| Gauge Pressure Range | 0 to 600 psi |
| Temperature Range [Min] | 20 °F |
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Gauge Type | Liquid |
| Temperature Range [Max] | 150 °F |
| Weight | 0.4 LB |

