- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-400 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Type | Liquid |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Case Material | ABS Plastic |
| NPT Male | 1/4 in |
| Gauge Pressure Range | 0 to 400 psi |
| Face Diameter | 2 1/2 in |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 400 psi |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | 20 °F |
| Weight | 0.4 LB |

