- Back Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-600 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Pressure Range | 0 to 600 psi |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | 0 °F |
| Case Material | Brass |
| NPT Male | 1/4 in |
| Mounting Style | Back Mount |
| Temperature Range [Max] | 140 °F |
| Gauge Type | Liquid |
| Pressure Range [Max] | 600 psi |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| Weight | 0.855 LB |

