- Back Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-5,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Pressure Range | 0 to 5,000 psi |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Min] | 0 °F |
| Gauge Function | Pressure Gauge |
| Mounting Style | Back Mount |
| Temperature Range [Max] | 140 °F |
| Gauge Type | Liquid |
| Pressure Range [Max] | 5000 psi |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Case Material | Brass |
| Weight | 0.85 LB |

