- Liquid Gauge
- Brass
- Back Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Function | Pressure Gauge |
| Pressure Range [Max] | 300 psi |
| Gauge Type | Liquid |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | 0 °F |
| NPT Male | 1/4 in |
| Gauge Pressure Range | 0 to 300 psi |
| Case Material | Brass |
| Mounting Style | Back Mount |
| Weight | 0.86 LB |

