- Back Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-30 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Max] | 140 °F |
| Case Material | Brass |
| Gauge Type | Liquid |
| Temperature Range [Min] | 0 °F |
| Mounting Style | Back Mount |
| Face Diameter | 2 1/2 in |
| Pressure Range [Max] | 30 psi |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 30 psi |
| Weight | 0.83 LB |

