- Brass Liquid Filled Gauge
- 1/4" NPT(M) Center Back Mount
- 2 1/2" Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Body Material | Brass |
| Lens Material | Acrylic |
| Type | Pressure |
| Operating Temp. | 0 °F [Min], 140 °F [Max] |
| Operating Pressure [Max] | 200 psi |
| Accuracy | 1.5% |
| Diameter | 2 1/2 in |
| Mounting | Center Back |
| Connection Size | 1/4 in NPT(M) |
| Weight | 0.84 LB |

