- Back Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-160 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Face Diameter | 2 1/2 in |
| Gauge Function | Pressure Gauge |
| Mounting Style | Back Mount |
| Gauge Type | Liquid |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Case Material | Brass |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Max] | 160 psi |
| Gauge Pressure Range | 0 to 160 psi |
| Temperature Range [Max] | 140 °F |
| Weight | 0.83 LB |

