- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-600 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Mounting Style | Lower Mount |
| Case Material | Brass |
| Gauge Type | Liquid |
| Temperature Range [Min] | 0 °F |
| Gauge Pressure Range | 0 to 600 psi |
| Temperature Range [Max] | 140 °F |
| Pressure Range [Max] | 600 psi |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 psi |
| Weight | 0.82 LB |

