- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-300 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 300 psi |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Gauge Type | Liquid |
| Temperature Range [Max] | 140 °F |
| Mounting Style | Lower Mount |
| Temperature Range [Min] | 0 °F |
| Gauge Pressure Range | 0 to 300 psi |
| Gauge Function | Pressure Gauge |
| Case Material | Brass |
| Weight | 0.82 LB |

