- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-30 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Gauge Type | Liquid |
| Temperature Range [Min] | 0 °F |
| Gauge Pressure Range | 0 to 30 psi |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Case Material | Brass |
| Temperature Range [Max] | 140 °F |
| Pressure Range [Max] | 30 psi |
| Weight | 0.82 LB |

