- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-2,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Function | Pressure Gauge |
| Gauge Type | Liquid |
| Gauge Pressure Range | 0 to 2,000 psi |
| Case Material | Brass |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Max] | 2000 psi |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Temperature Range [Max] | 140 °F |
| Pressure Range [Min] | 0 psi |
| Weight | 0.8 LB |

