- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-200 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| Case Material | Brass |
| Gauge Type | Liquid |
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 200 psi |
| Pressure Range [Max] | 200 psi |
| NPT Male | 1/4 in |
| Temperature Range [Min] | 0 °F |
| Weight | 0.8 LB |

