- Lower Mount
- 4" Face Diameter
- Brass Case
- 1/2" NPT
- 0-160 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Function | Pressure Gauge |
| NPT Male | 1/2 in |
| Face Diameter | 4 in |
| Pressure Range [Min] | 0 psi |
| Case Material | Brass |
| Pressure Range [Max] | 160 psi |
| Temperature Range [Min] | 0 °F |
| Gauge Type | Liquid |
| Temperature Range [Max] | 140 °F |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 160 psi |
| Weight | 2.585 LB |

