- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-1,500 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 1,500 psi |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 1500 psi |
| Gauge Type | Liquid |
| Face Diameter | 2 1/2 in |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 140 °F |
| Case Material | Brass |
| Weight | 0.79 LB |

