- Lower Mount
- 4" Face Diameter
- Brass Case
- 1/2" NPT
- 0-10,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| NPT Male | 1/2 in |
| Gauge Function | Pressure Gauge |
| Temperature Range [Max] | 140 °F |
| Gauge Pressure Range | 0 to 10,000 psi |
| Pressure Range [Max] | 10000 psi |
| Mounting Style | Lower Mount |
| Face Diameter | 4 in |
| Gauge Type | Liquid |
| Case Material | Brass |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Min] | 0 psi |
| Weight | 2.7 LB |

