- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-1,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Case Material | Brass |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Min] | 0 °F |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 1000 psi |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Gauge Type | Liquid |
| Gauge Pressure Range | 0 to 1,000 psi |
| Weight | 0.79 LB |

