- Lower Mount
- 4" Face Diameter
- Brass Case
- 1/2" NPT
- 0-1,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Min] | 0 psi |
| Case Material | Brass |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 1,000 psi |
| Pressure Range [Max] | 1000 psi |
| Face Diameter | 4 in |
| Temperature Range [Min] | 0 °F |
| Gauge Function | Pressure Gauge |
| NPT Male | 1/2 in |
| Gauge Type | Liquid |
| Temperature Range [Max] | 140 °F |
| Weight | 2.65 LB |

