- Lower Mount
- 2 1/2" Face Diameter
- Brass Case
- 1/4" NPT
- 0-100 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Type | Liquid |
| Temperature Range [Max] | 140 °F |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Max] | 100 psi |
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 100 psi |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Case Material | Brass |
| Weight | 0.81 LB |

