- Lower Mount
- 4" Face Diameter
- Brass Case
- 1/2" NPT
- 0-100 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Pressure Range | 0 to 100 psi |
| Face Diameter | 4 in |
| Case Material | Brass |
| Gauge Type | Liquid |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Pressure Range [Max] | 100 psi |
| NPT Male | 1/2 in |
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Weight | 2.624 LB |

