- Dry Gauge
- ABS Plastic
- Lower Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- FlutterGuard virtually eliminates pointer flutter making the gauge easier to read and reducing excessive movement wear Liquid-free casing results in lighter weight and eliminates the chance of gauge leakage PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation.
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Gauge Pressure Range | 0 to 5,000 psi |
| Case Material | ABS Plastic |
| Gauge Type | Dry |
| Pressure Range [Max] | 5000 psi |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 0.24 LB |

