- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-2,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Pressure Range | 0 to 2,000 psi |
| Temperature Range [Max] | 150 °F |
| Gauge Type | Dry |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | -40 °F |
| Pressure Range [Max] | 2000 psi |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Case Material | ABS Plastic |
| Face Diameter | 2 1/2 in |
| Weight | 0.235 LB |

