- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-1,500 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Pressure Range | 0 to 1,500 psi |
| Case Material | ABS Plastic |
| Mounting Style | Lower Mount |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 1500 psi |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Temperature Range [Min] | -40 °F |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 1/2 in |
| Weight | 0.23 LB |

