- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-1,000 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 2 1/2 in |
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 1,000 psi |
| Gauge Type | Dry |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 1000 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.24 LB |

