- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-400 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 400 psi |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Max] | 150 °F |
| Case Material | ABS Plastic |
| Temperature Range [Min] | -40 °F |
| Gauge Pressure Range | 0 to 400 psi |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Gauge Type | Dry |
| Gauge Function | Pressure Gauge |
| Weight | 0.23 LB |

