- Lower Mount
- 2 1/2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-100 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed for extended wear
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 100 psi, 30 inHg |
| NPT Male | 1/4 in |
| Gauge Function | Compound Gauge |
| Pressure Range [Min] | 0 psi, 0 inHg |
| Case Material | ABS Plastic |
| Temperature Range [Min] | -40 °F |
| Gauge Pressure Range | 0 to 100 psi, 0 to 30 inHg |
| Mounting Style | Lower Mount |
| Gauge Type | Dry |
| Face Diameter | 2 1/2 in |
| Weight | 0.245 LB |

