- Lower Mount
- 2" Face Diameter
- ABS Plastic Case
- 1/4" NPT
- 0-30 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Min] | -40 °F |
| Case Material | ABS Plastic |
| Gauge Pressure Range | 0 to 30 psi |
| Pressure Range [Min] | 0 psi |
| Gauge Type | Dry |
| NPT Male | 1/4 in |
| Face Diameter | 2 in |
| Pressure Range [Max] | 30 psi |
| Mounting Style | Lower Mount |
| Temperature Range [Max] | 150 °F |
| Gauge Function | Pressure Gauge |
| Weight | 0.17 LB |

