- Compound Gauge
- Lower Mount
- 2 1/2" Face
- ABS Plastic Case
- 0-160 PSI
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed for extended wear
| Pressure Range [Max] | 160 psi, 30 inHg |
| Temperature Range [Min] | -40 °F |
| Gauge Function | Compound Gauge |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 psi, 0 inHg |
| Case Material | ABS Plastic |
| Gauge Pressure Range | 0 to 160 psi, 0 to 30 inHg |
| NPT Male | 1/4 in |
| Gauge Type | Dry |
| Face Diameter | 2 1/2 in |
| Temperature Range [Max] | 150 °F |
| Weight | 0.25 LB |

