- Straight GHT Valve
- Powder Coated Zinc Shut-Off Valve
features
- Powder-coated zinc shut-off valve
- Hot water up to 160 °F
- 150 psi
| Material | Powder Coated Zinc |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 160 °F |
| Accessory Type | Straight GHT Valve |
| Weight | 0.25 LB |

