- Malleable Iron Crimp On Fitting for 2" ID Hose
- 2 41/64 - 2 3/4" Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
| Component | Coupling with Female Spud |
| Hose O.D. Range | 2 41/64 to 2 3/4 |
| Hose I.D. | 2 in |
| Material | Malleable Iron |
| Weight | 6.65 LB |

