
- Malleable Iron Crimp On Fitting for 2" ID Hose
- 2 9/16" - 2 5/8" Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
Hose I.D. | 2 in |
Material | Malleable Iron |
Hose O.D. Range | 2 9/16 to 2 5/8 |
Component | Coupling with Female Spud |
Weight | 6.89 LB |
