- Malleable Iron Crimp On Fitting for 1 1/2" ID Hose
- 2 9/64" - 2 1/4" Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
| Material | Malleable Iron |
| Component | Coupling with Female Spud |
| Hose I.D. | 1 1/2 in |
| Hose O.D. Range | 2 9/64 to 2 1/4 |
| Weight | 4.54 LB |

