- Malleable Iron Crimp On Fitting for 1" ID Hose
- 1 30/64" - 1 34/64" Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
| Hose O.D. Range | 1 15/32 to 1 17/32 |
| Component | Coupling with Female Spud |
| Material | Malleable Iron |
| Hose I.D. | 1 in |
| Weight | 2.08 LB |

