- Malleable Iron Crimp On Fitting for 3/4" ID Hose
- 1 10/64" - 1 14/64" Hose OD
applications
- Boss Holedall fittings are designed for air and liquid applications where a permanent low profile clamping system is desired.
features
- Fittings are supplied with carbon steel ferrules.
| Material | Malleable Iron |
| Component | Coupling with Female Spud |
| Hose O.D. Range | 1 5/32 to 1 7/32 |
| Hose I.D. | 3/4 in |
| Weight | 2.01 LB |

